Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers AISI

  • Mfr # 818-12-15-M20X1.5-BN-A4

  • Zoro # G111814173


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Thread Size
M20x1.5
Thread Pitch
1.5 mm
Initial Nose Force
9 N
Handle Material
Stainless Steel
Nose Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-12-15-M20X1.5-BN-A4
Zoro #
G111814173
UPC #
664423608498
Country of Origin
Germany

Dimensions

Thread Size
M20x1.5
Plunger Width
12 mm
Thread Length
33 mm
Handle Diameter
32 mm
Overall Length
86.5 mm
Handle Length
28.5 mm

Details

Item
Indexing Plunger
Thread Pitch
1.5 mm
Initial Nose Force
9 N
Handle Material
Stainless Steel
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Final Nose Force
32 N
Body Material
Stainless Steel
Plunger Material Grade
316
Thread
Partially Threaded
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Plunger Projection
15 mm
Plunger Material
Stainless Steel
Standards
RoHS
Plunger Finish
Nickel-Plated
Body Material Grade
316
Measurement System
Metric
Handle Type
Knob
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.