Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-12-15-M20X1.5-CN-A4

  • Zoro # G911814151


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M20x1.5
Plunger Material
Stainless Steel
Retractability
Retractable
Standards
RoHS
Plunger Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-12-15-M20X1.5-CN-A4
Zoro #
G911814151
UPC #
664423608511
Country of Origin
Germany

Dimensions

Thread Size
M20x1.5
Plunger Width
12 mm
Thread Length
33 mm
Handle Length
46.5 mm
Overall Length
104.5 mm
Handle Diameter
32 mm

Details

Item
Indexing Plunger
Plunger Material
Stainless Steel
Retractability
Retractable
Standards
RoHS
Final Nose Force
32 N
Initial Nose Force
9 N
Plunger Material Grade
316
Thread
Partially Threaded
Body Material Grade
316
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Handle Type
Knob
Plunger Finish
Nickel-Plated
Plunger Projection
15 mm
Thread Pitch
1.5 mm
Body Material
Stainless Steel
Handle Material
Stainless Steel
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.