Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-4-4-M8X1-BKN-A4

  • Zoro # G311814164


product price: $52.49
/ea

Key Features

Thread Size
M8x1
Plunger Finish
Nickel-Plated
Plunger Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Final Nose Force
11 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-4-4-M8X1-BKN-A4
Zoro #
G311814164
UPC #
664423608528
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Overall Length
39 mm
Plunger Width
4 mm
Thread Length
16 mm
Handle Length
14 mm
Handle Diameter
16 mm

Details

Item
Indexing Plunger
Plunger Finish
Nickel-Plated
Plunger Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Final Nose Force
11 N
Handle Material
Stainless Steel
Measurement System
Metric
Standards
RoHS
Initial Nose Force
3.5 N
Plunger Material Grade
316
Handle Type
Knob
Retractability
Not Retractable
Plunger Projection
4 mm
Thread Pitch
1 mm
Body Material
Stainless Steel
Nose Shape
Ball
Body Material Grade
316
Thread
Partially Threaded
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.