Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-4-6-M8X1-BN-A4

  • Zoro # G411814149


product price: $51.69
/ea

Key Features

Thread Size
M8x1
Handle Type
Knob
Handle Length
14 mm
Body Material
Stainless Steel
Plunger Finish
Nickel-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-4-6-M8X1-BN-A4
Zoro #
G411814149
UPC #
664423608573
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Handle Length
14 mm
Handle Diameter
16 mm
Thread Length
16 mm
Plunger Width
4 mm
Overall Length
41 mm

Details

Item
Indexing Plunger
Handle Type
Knob
Body Material
Stainless Steel
Plunger Finish
Nickel-Plated
Plunger Material
Stainless Steel
Retractability
Not Retractable
Plunger Material Grade
316
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
316
Plunger Projection
6 mm
Handle Material
Stainless Steel
Thread Pitch
1 mm
Initial Nose Force
3 N
Final Nose Force
11 N
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Standards
RoHS
Measurement System
Metric
Thread
Partially Threaded
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Projection 6 mm, Mounting Type Not Applicable, Final Nose Force 11 N, Initial Nose Force 3 N, Overall Length 41 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Nickel-Plated, Standards RoHS, Thread Partially Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.