Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-4-6-M8X1-CN-A4

  • Zoro # G411814194


product price: $66.79
/ea

Key Features

Thread Size
M8x1
Thread Length
16 mm
Plunger Projection
6 mm
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-4-6-M8X1-CN-A4
Zoro #
G411814194
UPC #
664423608597
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Thread Length
16 mm
Plunger Width
4 mm
Handle Diameter
16 mm
Overall Length
41 mm
Handle Length
22 mm

Details

Item
Indexing Plunger
Plunger Projection
6 mm
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Retractability
Not Retractable
Body Material Grade
316
Body Material
Stainless Steel
Plunger Material Grade
316
Handle Material
Stainless Steel
Final Nose Force
11 N
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material
Stainless Steel
Standards
RoHS
Thread
Partially Threaded
Handle Type
Knob
Nose Shape
Ball
Initial Nose Force
3 N
Plunger Finish
Nickel-Plated
Thread Pitch
1 mm
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.