Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-5-5-M10X1-BKN-A4

  • Zoro # G411814156


product price: $56.29
/ea

Key Features

Thread Size
M10x1
Handle Type
Knob
Plunger Material
Stainless Steel
Plunger Width
5 mm
Thread Pitch
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-5-5-M10X1-BKN-A4
Zoro #
G411814156
UPC #
664423608603
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Plunger Width
5 mm
Overall Length
45 mm
Handle Diameter
18 mm
Thread Length
18 mm
Handle Length
16 mm

Details

Item
Indexing Plunger
Handle Type
Knob
Plunger Material
Stainless Steel
Thread Pitch
1 mm
Initial Nose Force
3 N
Thread
Partially Threaded
Includes Locking Plunger
Locking Plunger Not Included
Standards
RoHS
Plunger Material Grade
316
Plunger Projection
5 mm
Measurement System
Metric
Nose Shape
Ball
Final Nose Force
12 N
Body Material Grade
316
Handle Material
Stainless Steel
Retractability
Not Retractable
Plunger Finish
Nickel-Plated
Body Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.