Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-5-8-M10X1-CKN-A4

  • Zoro # G711814146


product price: $73.79
/ea

Key Features

Thread Size
M10x1
Initial Nose Force
3 N
Thread Length
18 mm
Nose Shape
Ball
Thread
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-5-8-M10X1-CKN-A4
Zoro #
G711814146
UPC #
664423608665
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Thread Length
18 mm
Handle Diameter
18 mm
Plunger Width
5 mm
Overall Length
48 mm
Handle Length
27 mm

Details

Item
Indexing Plunger
Initial Nose Force
3 N
Nose Shape
Ball
Thread
Partially Threaded
Includes Locking Plunger
Locking Plunger Included
Plunger Finish
Nickel-Plated
Standards
RoHS
Handle Type
Knob
Body Material Grade
316
Handle Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
316
Thread Pitch
1 mm
Measurement System
Metric
Plunger Material
Stainless Steel
Retractability
Not Retractable
Plunger Projection
8 mm
Body Material
Stainless Steel
Final Nose Force
14 N
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10x1, Thread Length 18 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Projection 8 mm, Mounting Type Not Applicable, Final Nose Force 14 N, Initial Nose Force 3 N, Overall Length 48 mm, Plunger Width 5 mm, Thread Pitch 1 mm, Handle Type Knob, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Nickel-Plated, Standards RoHS, Thread Partially Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.