Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-6-6-M12X1.5-BKN-A4

  • Zoro # G411814217


product price: $59.89
/ea

Key Features

Thread Size
M12x1.5
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material
Stainless Steel
Overall Length
54 mm
Thread
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-6-6-M12X1.5-BKN-A4
Zoro #
G411814217
UPC #
664423608689
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Overall Length
54 mm
Handle Length
20 mm
Plunger Width
6 mm
Handle Diameter
22 mm
Thread Length
22 mm

Details

Item
Indexing Plunger
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material
Stainless Steel
Thread
Partially Threaded
Body Material Grade
316
Handle Type
Knob
Plunger Material Grade
316
Initial Nose Force
4.5 N
Handle Material
Stainless Steel
Retractability
Not Retractable
Nose Shape
Ball
Plunger Finish
Nickel-Plated
Body Material
Stainless Steel
Thread Pitch
1.5 mm
Final Nose Force
16 N
Plunger Projection
6 mm
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Standards
RoHS
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Projection 6 mm, Mounting Type Not Applicable, Final Nose Force 16 N, Initial Nose Force 4.5 N, Overall Length 54 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Nickel-Plated, Standards RoHS, Thread Partially Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.