Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-6-6-M12X1.5-BN-A4

  • Zoro # G511814155


product price: $58.19
/ea

Key Features

Thread Size
M12x1.5
Body Material Grade
316
Handle Diameter
22 mm
Standards
RoHS
Thread Pitch
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-6-6-M12X1.5-BN-A4
Zoro #
G511814155
UPC #
664423608696
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Handle Diameter
22 mm
Handle Length
20 mm
Thread Length
22 mm
Plunger Width
6 mm
Overall Length
54 mm

Details

Item
Indexing Plunger
Body Material Grade
316
Standards
RoHS
Thread Pitch
1.5 mm
Initial Nose Force
4.5 N
Body Material
Stainless Steel
Nose Shape
Ball
Final Nose Force
16 N
Measurement System
Metric
Plunger Projection
6 mm
Plunger Finish
Nickel-Plated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material
Stainless Steel
Thread
Partially Threaded
Handle Material
Stainless Steel
Plunger Material Grade
316
Retractability
Not Retractable
Handle Type
Knob
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.