Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-6-6-M12X1.5-CN-A4

  • Zoro # G511814162


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Nickel-Plated
Nose Shape
Ball
Thread Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-6-6-M12X1.5-CN-A4
Zoro #
G511814162
UPC #
664423608719
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Thread Length
22 mm
Handle Diameter
22 mm
Overall Length
54 mm
Plunger Width
6 mm
Handle Length
29 mm

Details

Item
Indexing Plunger
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Nickel-Plated
Nose Shape
Ball
Retractability
Not Retractable
Thread
Partially Threaded
Handle Type
Knob
Thread Pitch
1.5 mm
Body Material
Stainless Steel
Measurement System
Metric
Plunger Material Grade
316
Initial Nose Force
4.5 N
Handle Material
Stainless Steel
Body Material Grade
316
Final Nose Force
16 N
Includes Locking Plunger
Locking Plunger Included
Standards
RoHS
Plunger Material
Stainless Steel
Plunger Projection
6 mm
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.