Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-6-9-M12X1.5-BKN-A4

  • Zoro # G711814207


product price: $63.29
/ea

Key Features

Thread Size
M12x1.5
Handle Type
Knob
Plunger Finish
Nickel-Plated
Thread Length
22 mm
Final Nose Force
20 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-6-9-M12X1.5-BKN-A4
Zoro #
G711814207
UPC #
664423608726
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Thread Length
22 mm
Handle Length
20 mm
Handle Diameter
22 mm
Overall Length
57 mm
Plunger Width
6 mm

Details

Item
Indexing Plunger
Handle Type
Knob
Plunger Finish
Nickel-Plated
Final Nose Force
20 N
Thread Pitch
1.5 mm
Plunger Projection
9 mm
Measurement System
Metric
Thread
Partially Threaded
Plunger Material
Stainless Steel
Body Material Grade
316
Standards
RoHS
Body Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Initial Nose Force
4 N
Handle Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
316
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.