Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-6-9-M12X1.5-CN-A4

  • Zoro # G411814170


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Handle Type
Knob
Plunger Width
6 mm
Body Material Grade
316
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-6-9-M12X1.5-CN-A4
Zoro #
G411814170
UPC #
664423608757
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Plunger Width
6 mm
Handle Diameter
22 mm
Thread Length
22 mm
Handle Length
32 mm
Overall Length
57 mm

Details

Item
Indexing Plunger
Handle Type
Knob
Body Material Grade
316
Measurement System
Metric
Plunger Material
Stainless Steel
Plunger Finish
Nickel-Plated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
RoHS
Plunger Material Grade
316
Plunger Projection
9 mm
Retractability
Not Retractable
Body Material
Stainless Steel
Handle Material
Stainless Steel
Thread
Partially Threaded
Initial Nose Force
4 N
Nose Shape
Ball
Final Nose Force
20 N
Thread Pitch
1.5 mm
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.