Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers AISI

  • Mfr # 818-8-12-M16X1.5-CKN-A4

  • Zoro # G611814147


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Thread Size
M16x1.5
Overall Length
70 mm
Handle Type
Knob
Measurement System
Metric
Initial Nose Force
7 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-8-12-M16X1.5-CKN-A4
Zoro #
G611814147
UPC #
664423608788
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Overall Length
70 mm
Plunger Width
8 mm
Thread Length
26 mm
Handle Diameter
27 mm
Handle Length
39 mm

Details

Item
Indexing Plunger
Handle Type
Knob
Measurement System
Metric
Initial Nose Force
7 N
Handle Material
Stainless Steel
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Plunger Finish
Nickel-Plated
Thread
Partially Threaded
Thread Pitch
1.5 mm
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Plunger Material Grade
316
Standards
RoHS
Body Material Grade
316
Final Nose Force
26 N
Includes Locking Plunger
Locking Plunger Included
Plunger Projection
12 mm
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.