Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-8-8-M16X1.5-BN-A4

  • Zoro # G611814154


product price: $67.99
/ea

Key Features

Thread Size
M16x1.5
Body Material Grade
316
Handle Type
Knob
Retractability
Not Retractable
Final Nose Force
23 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-8-8-M16X1.5-BN-A4
Zoro #
G611814154
UPC #
664423608818
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Plunger Width
8 mm
Thread Length
26 mm
Handle Length
24 mm
Overall Length
66 mm
Handle Diameter
27 mm

Details

Item
Indexing Plunger
Body Material Grade
316
Handle Type
Knob
Retractability
Not Retractable
Final Nose Force
23 N
Handle Material
Stainless Steel
Thread
Partially Threaded
Includes Locking Plunger
Locking Plunger Not Included
Standards
RoHS
Plunger Material Grade
316
Plunger Finish
Nickel-Plated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Projection
8 mm
Initial Nose Force
6 N
Plunger Material
Stainless Steel
Nose Shape
Ball
Thread Pitch
1.5 mm
Measurement System
Metric
Body Material
Stainless Steel
Nose Material
Stainless Steel

Description

Indexing Plungers AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.