Zoro Homepage

Indexing Plungers - Lockable

  • Mfr # 814-10-12-EK-SU-NI

  • Zoro # G611814192


product price: $73.19
/ea

Key Features

Thread Size
M16x1.5
Thread Length
26 mm
Initial Nose Force
11 N
Keying
Keyed Different
Handle Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-10-12-EK-SU-NI
Zoro #
G611814192
UPC #
664423608177
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Thread Length
26 mm
Handle Diameter
34 mm
Plunger Width
10 mm
Body Length
21.5 mm
Body Diameter
23 mm

Details

Item
Indexing Plungers - Lockable
Initial Nose Force
11 N
Keying
Keyed Different
Plunger Projection
12 mm
Plunger Finish
Nickel-Plated
Thread Pitch
1.5 mm
Plunger Material Grade
303
Final Nose Force
33 N
Measurement System
Metric
Number of Keys
2
Plunger Material
Stainless Steel
Operating Temperature - Maximum
80 Degrees C

Description

Indexing Plungers - Lockable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.