Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers - Lockable

  • Mfr # 814-8-12-AK-SU-NI

  • Zoro # G411814200


product price: $68.89
/ea

Key Features

Thread Size
M16x1.5
Plunger Finish
Nickel-Plated
Initial Nose Force
11 N
Plunger Width
8 mm
Keying
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-8-12-AK-SU-NI
Zoro #
G411814200
UPC #
664423608290
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Plunger Width
8 mm
Handle Diameter
34 mm
Thread Length
26 mm
Body Diameter
23 mm
Body Length
21.5 mm

Details

Item
Indexing Plungers - Lockable
Plunger Finish
Nickel-Plated
Initial Nose Force
11 N
Keying
Keyed Different
Thread Pitch
1.5 mm
Plunger Material Grade
303
Plunger Projection
12 mm
Measurement System
Metric
Operating Temperature - Maximum
80 Degrees C
Number of Keys
2
Final Nose Force
33 N
Plunger Material
Stainless Steel

Description

Indexing Plungers - Lockable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.