Zoro Homepage

Indexing Plungers - Lockable

  • Mfr # 814-8-8-E-SC-NI

  • Zoro # G511814193


product price: $66.29
/ea

Key Features

Thread Size
M16x1.5
Plunger Material Grade
303
Keying
Keyed Alike
Thread Length
26 mm
Thread Pitch
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-8-8-E-SC-NI
Zoro #
G511814193
UPC #
664423608429
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Thread Length
26 mm
Plunger Width
8 mm
Handle Diameter
34 mm
Body Diameter
23 mm
Body Length
21.5 mm

Details

Item
Indexing Plungers - Lockable
Plunger Material Grade
303
Keying
Keyed Alike
Thread Pitch
1.5 mm
Initial Nose Force
18 N
Plunger Projection
12 mm
Plunger Finish
Nickel-Plated
Measurement System
Metric
Final Nose Force
33 N
Plunger Material
Stainless Steel
Number of Keys
2
Operating Temperature - Maximum
80 Degrees C

Description

Indexing Plungers - Lockable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.