Indexing Plungers - Plate Mount
- Mfr # 6W14L62
- Zoro # G4646698
product price:Â
$
18.99
/ea
Key Features
Knob Type
Plastic
Length
45 mm
Plunger Dia.
6 mm
Plate Width
40 mm
End Load
25 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6W14L62
- Zoro #
- G4646698
- UPC #
- 664423540842
- Country of Origin
- Germany
- Knob Type
- Plastic
- End Load
- 25 N
- Plunger Pin Material
- Stainless Steel
- Plate Material
- Die-Cast Zinc
- Initial Load
- 9 N
- Locking
- Lock-Out
- Axial Load
- 400 N
- Plunger Finish
- Nickle-Plated
- Final Nose Force
- 25 N
- Initial Nose Force
- 9 N
- Nose Shape
- Ball
- Includes Locking Plunger
- Locking Plunger Included
- Plunger Material
- Stainless Steel
- Mounting Hole Center-to-Center Distance
- 30 mm
- Number of Mounting Holess
- 2
- Body Finish
- Blue Passivate
- Plunger Material Grade
- 303
- Retractability
- Not Retractable
- Plunger Projection
- 14 mm
- Handle Material
- Technopolymer
- Nose Material
- Stainless Steel
- Measurement System
- Metric
- Item
- Indexing Plungers - Plate Mount
Dimensions
- Length
- 45 mm
- Plunger Dia.
- 6 mm
- Plate Width
- 40 mm
- Knob Dia.
- 25 mm
- Plunger Length
- 14 mm
- Plate Length
- 18 mm
- Flange Width
- 18 mm
- Mounting Hole Size
- 4.3 mm
- Plunger Width
- 6 mm
- Overall Length
- 45 mm
- Body Length
- 43.5 mm
- Handle Diameter
- 25 mm
- Body Diameter
- 10 mm
- Flange Length
- 40 mm
- Flange Thickness
- 4.5 mm
Description
Indexing Plungers with Pull Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.