Indexing Plungers - Plate Mount
- Mfr # 6W14L88
- Zoro # G4680736
product price:Â
$
12.25
/ea
Key Features
Includes Locking Plunger
Locking Plunger Not Included
Number of Mounting Holess
2
Body Length
43.5 mm
Plunger Width
6 mm
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6W14L88
- Zoro #
- G4680736
- UPC #
- 664423300811
- Country of Origin
- Germany
- Includes Locking Plunger
- Locking Plunger Not Included
- Number of Mounting Holess
- 2
- Measurement System
- Metric
- Item
- Indexing Plungers - Plate Mount
- Plunger Material
- Steel
- Nose Shape
- Ball
- Initial Nose Force
- 9 N
- Mounting Hole Center-to-Center Distance
- 30 mm
- Body Finish
- Blue Passivate
- Retractability
- Not Retractable
- Plunger Projection
- 14 mm
- Handle Material
- Technopolymer
- Final Nose Force
- 25 N
- Nose Material
- Steel
Dimensions
- Body Length
- 43.5 mm
- Plunger Width
- 6 mm
- Handle Diameter
- 25 mm
- Overall Length
- 45 mm
- Mounting Hole Size
- 4.3 mm
- Body Diameter
- 10 mm
- Flange Length
- 40 mm
- Flange Thickness
- 4.5 mm
- Flange Width
- 18 mm
Description
Indexing Plungers - Plate Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.