Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers - Plate Mount

  • Mfr # 822.7-0.249-1/2X20-C

  • Zoro # G911814199


product price: $17.19
/ea

Key Features

Thread Size
1/2"-20
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Width
0.249 in
Thread Length
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822.7-0.249-1/2X20-C
Zoro #
G911814199
UPC #
664423552074
Country of Origin
Germany

Dimensions

Thread Size
1/2"-20
Plunger Width
0.249 in
Thread Length
0.39 in
Body Diameter
0.79 in
Handle Diameter
1 3/32 in
Handle Length
0.93 in
Body Length
1.31 in
Overall Length
1.59 in

Details

Item
Indexing Plunger
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
RoHS
Handle Material
Plastic
Final Nose Force
5.17 lbf
Thread
Partially Threaded
Body Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Included
Handle Color
Black
Nose Shape
Ball
Retractability
Retractable
Body Material Grade
303
Initial Nose Force
2.25 lbf
Plunger Material
Stainless Steel
Plunger Projection
0.28 in
Handle Type
Knob
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plungers - Plate Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.