Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers - Plate Mount
- Mfr # 822.9-10-20-BN
- Zoro # G4674384
product price:Â
$
48.69
/ea
Key Features
Pin Dia.
0.39 in
Knob Type
Stainless Steel
Material
Stainless Steel
Features
Non Lock-Out, With Stainless Steel Knob
Tip Length
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822.9-10-20-BN
- Zoro #
- G4674384
- UPC #
- 664423608856
- Country of Origin
- Germany
- Item
- Indexing Plunger
- Knob Type
- Stainless Steel
- Material
- Stainless Steel
- Features
- Non Lock-Out, With Stainless Steel Knob
- Spring Material
- Stainless Steel
- Pin Material
- Stainless Steel
Dimensions
- Pin Dia.
- 0.39 in
- Tip Length
- 0.79 in
Description
Indexing Plungers - Plate Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.