Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers - Plate Mount
- Mfr # 8W8L90
- Zoro # G4657934
product price:Â
$
13.75
/ea
Key Features
Knob Type
Plastic
Length
44 mm
Plunger Pin Material
Steel
Plunger Length
8 mm
Plunger Dia.
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8W8L90
- Zoro #
- G4657934
- UPC #
- 664423043480
- Country of Origin
- Germany
- Knob Type
- Plastic
- Plunger Pin Material
- Steel
- Initial Load
- 13 N
- Plate Material
- Die-Cast Zinc
- End Load
- 26 N
- Locking
- Lock-Out
- Axial Load
- 500 N
- Final Nose Force
- 26 N
- Body Finish
- Blue Passivate
- Nose Shape
- Ball
- Includes Locking Plunger
- Locking Plunger Included
- Nose Material
- Steel
- Item
- Indexing Plungers - Plate Mount
- Plunger Projection
- 8 mm
- Initial Nose Force
- 13 N
- Handle Material
- Technopolymer
- Retractability
- Retractable
- Plunger Material
- Steel
- Mounting Hole Center-to-Center Distance
- 34 mm
- Number of Mounting Holess
- 2
- Measurement System
- Metric
Dimensions
- Length
- 44 mm
- Plunger Length
- 8 mm
- Plunger Dia.
- 8 mm
- Plate Width
- 46 mm
- Knob Dia.
- 31 mm
- Plate Length
- 20 mm
- Body Diameter
- 12 mm
- Body Length
- 41.5 mm
- Handle Diameter
- 31 mm
- Plunger Width
- 8 mm
- Mounting Hole Size
- 5.3 mm
- Overall Length
- 44 mm
- Flange Length
- 46 mm
- Flange Width
- 20 mm
- Flange Thickness
- 5.5 mm
Description
Indexing Plungers - Plate Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.