Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers with Pull Ring

  • Mfr # 717-10-M16X1.5-A-ST

  • Zoro # G211854529


product price: $15.39
/ea

Key Features

Thread Size
M16x1.5
Nose Shape
Ball
Plunger Material Grade
303
Retractability
Not Retractable
Body Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717-10-M16X1.5-A-ST
Zoro #
G211854529
UPC #
664423608016
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Body Length
35 mm
Overall Length
74.8 mm
Handle Diameter
30 mm
Thread Length
26 mm
Plunger Width
10 mm
Ring Diameter
30 mm

Details

Item
Indexing Plungers with Pull Ring
Nose Shape
Ball
Plunger Material Grade
303
Retractability
Not Retractable
Thread
Partially Threaded
Standards
DIN 439 B/ISO 4035/ISO 8675, RoHS
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Handle Material
Stainless Steel
Handle Type
Pull Ring
Initial Nose Force
4 N
Thread Pitch
1.5 mm
Body Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Plunger Projection
10 mm
Plunger Material
Stainless Steel
Body Finish
Zinc-Plated
Final Nose Force
27 N
Nose Material
Stainless Steel

Description

Indexing Plungers with Pull Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.