Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers with Pull Ring
- Mfr # 717-4-M8X1-AK-ST
- Zoro # G700663557
product price:Â
$
8.69
/ea
Key Features
Thread Size
M8x1
Retractability
Retractable
Thread Length
16 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717-4-M8X1-AK-ST
- Zoro #
- G700663557
- UPC #
- 664423548497
- Country of Origin
- Germany
- Retractability
- Retractable
- Item
- Indexing Plungers with Pull Ring
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Nose Shape
- Ball
- Initial Nose Force
- 5 N
- Body Material
- Steel
- Final Nose Force
- 24 N
- Plunger Material Grade
- 303
- Plunger Material
- Stainless Steel
- Thread Pitch
- 1 mm
- Includes Locking Plunger
- Locking Plunger Not Included
- Plunger Projection
- 4.5 mm
- Handle Type
- Pull Ring
- Body Finish
- Zinc-Plated
- Thread
- Partially Threaded
- Standards
- DIN 439 B/ISO 4035/ISO 8675, RoHS
- Handle Material
- Stainless Steel
- Measurement System
- Metric
- Nose Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1
- Thread Length
- 16 mm
- Body Length
- 22 mm
- Plunger Width
- 4 mm
- Ring Diameter
- 14 mm
- Length
- 40.4 mm
- Handle Diameter
- 14 mm
- Overall Length
- 40.4 mm
Description
Indexing Plungers with Pull Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.