Indexing Plungers with Pull Ring
- Mfr # 717-5-M8-A-ST
- Zoro # G700663861
product price:Â
$
7.49
/ea
Key Features
Plunger Projection
5 mm
Ring Diameter
18 mm
Thread Length
16 mm
Handle Type
Pull Ring
Initial Nose Force
5 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717-5-M8-A-ST
- Zoro #
- G700663861
- UPC #
- 664423263239
- Country of Origin
- Germany
- Plunger Projection
- 5 mm
- Handle Type
- Pull Ring
- Initial Nose Force
- 5 N
- Handle Material
- Stainless Steel
- Retractability
- Not Retractable
- Measurement System
- Metric
- Final Nose Force
- 24 N
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Includes Locking Plunger
- Locking Plunger Not Included
- Nose Shape
- Ball
- Body Material
- Steel
- Standards
- DIN 439 B/ISO 4035/ISO 8675, RoHS
- Plunger Material
- Stainless Steel
- Plunger Material Grade
- 303
- Item
- Indexing Plungers with Pull Ring
- Body Finish
- Zinc-Plated
- Thread
- Partially Threaded
- Nose Material
- Stainless Steel
Dimensions
- Ring Diameter
- 18 mm
- Thread Length
- 16 mm
- Plunger Width
- 5 mm
- Length
- 45 mm
- Handle Diameter
- 18 mm
- Body Length
- 22 mm
- Thread Size
- M8
- Overall Length
- 45 mm
Description
Indexing Plungers with Pull Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.