Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers with Pull Ring

  • Mfr # 717-5-M8X1-A-ST

  • Zoro # G611854495


product price: $9.59
/ea

Key Features

Thread Size
M8x1
Initial Nose Force
5 N
Measurement System
Metric
Plunger Projection
5 mm
Thread Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717-5-M8X1-A-ST
Zoro #
G611854495
UPC #
664423608030
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Thread Length
16 mm
Ring Diameter
18 mm
Plunger Width
5 mm
Handle Diameter
18 mm
Body Length
22 mm
Overall Length
45 mm

Details

Item
Indexing Plungers with Pull Ring
Initial Nose Force
5 N
Measurement System
Metric
Plunger Projection
5 mm
Plunger Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Handle Material
Stainless Steel
Handle Type
Pull Ring
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Ball
Body Finish
Zinc-Plated
Standards
DIN 439 B/ISO 4035/ISO 8675, RoHS
Thread Pitch
1 mm
Body Material
Steel
Retractability
Not Retractable
Final Nose Force
24 N
Thread
Partially Threaded
Plunger Material
Stainless Steel
Nose Material
Stainless Steel

Description

Indexing Plungers with Pull Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.