Zoro Homepage

Indexing Plungers with Pull Ring

  • Mfr # 717-5-M8X1-AK-ST

  • Zoro # G311854580


product price: $10.19
/ea

Key Features

Thread Size
M8x1
Measurement System
Metric
Body Length
22 mm
Standards
DIN 439 B/ISO 4035/ISO 8675, RoHS
Handle Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717-5-M8X1-AK-ST
Zoro #
G311854580
UPC #
664423608023
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Body Length
22 mm
Handle Diameter
18 mm
Ring Diameter
18 mm
Thread Length
16 mm
Plunger Width
5 mm
Overall Length
45 mm

Description

Indexing Plungers with Pull Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.