Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers with Pull Ring
- Mfr # 717-6-M12X1.5-A-ST
- Zoro # G400663901
product price:Â
$
7.69
/ea
Key Features
Final Nose Force
21 N
Handle Material
Stainless Steel
Plunger Material
Stainless Steel
Handle Type
Pull Ring
Includes Locking Plunger
Locking Plunger Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717-6-M12X1.5-A-ST
- Zoro #
- G400663901
- UPC #
- 664423344778
- Country of Origin
- Germany
- Final Nose Force
- 21 N
- Handle Material
- Stainless Steel
- Plunger Material
- Stainless Steel
- Handle Type
- Pull Ring
- Includes Locking Plunger
- Locking Plunger Not Included
- Body Finish
- Zinc-Plated
- Plunger Projection
- 6 mm
- Thread Pitch
- 1.5 mm
- Item
- Indexing Plungers with Pull Ring
- Measurement System
- Metric
- Plunger Material Grade
- 303
- Thread
- Partially Threaded
- Body Material
- Steel
- Retractability
- Not Retractable
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Standards
- DIN 439 B/ISO 4035/ISO 8675, RoHS
- Initial Nose Force
- 5 N
- Nose Shape
- Ball
- Nose Material
- Stainless Steel
Dimensions
- Plunger Width
- 6 mm
- Length
- 57.1 mm
- Body Length
- 27.5 mm
- Thread Length
- 20 mm
- Thread Size
- M12x1.5
- Ring Diameter
- 24 mm
- Handle Diameter
- 24 mm
- Overall Length
- 57.1 mm
Description
Indexing Plungers with Pull Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.