Indexing Plungers with T-Handle
- Mfr # 817.4-10-12-5/8X11-CK
- Zoro # G900663920
product price:Â
$
24.95
/ea
Key Features
Plunger Width
0.394 in
Retractability
Retractable
Body Material
Steel
Handle Type
T-Handle
Includes Thread-Locking Element
Thread-Locking Element Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-10-12-5/8X11-CK
- Zoro #
- G900663920
- UPC #
- 664423550735
- Country of Origin
- Germany
- Retractability
- Retractable
- Body Material
- Steel
- Handle Type
- T-Handle
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Item
- Indexing Plungers with T-Handle
- Includes Locking Plunger
- Locking Plunger Included
- Thread
- Partially Threaded
- Standards
- ANSI/ASME B18.2.2, RoHS
- Plunger Projection
- 0.47 in
- Body Finish
- Black Oxide
- Handle Material
- Technopolymer
- Plunger Material
- Steel
- Initial Nose Force
- 2.14 lbf
- Handle Color
- Black
- Nose Shape
- Ball
- Final Nose Force
- 8.54 lbf
- Measurement System
- Inch
- Nose Material
- Steel
Dimensions
- Plunger Width
- 0.394 in
- Length
- 2.79 in
- Handle Length
- 0.98 in
- Thread Length
- 1.02 in
- Handle Width
- 2.32 in
- Thread Size
- 5/8"-11
- Overall Length
- 2.79 in
Description
Indexing Plungers with T-Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.