Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers with T-Handle
- Mfr # 817.4-6-9-1/2X13-BK
- Zoro # G000664223
product price:Â
$
15.99
/ea
Key Features
Handle Material
Technopolymer
Plunger Projection
0.35 in
Body Material
Steel
Retractability
Retractable
Thread Length
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-6-9-1/2X13-BK
- Zoro #
- G000664223
- UPC #
- 664423551039
- Country of Origin
- Germany
- Handle Material
- Technopolymer
- Plunger Projection
- 0.35 in
- Body Material
- Steel
- Retractability
- Retractable
- Includes Locking Plunger
- Locking Plunger Not Included
- Nose Shape
- Ball
- Plunger Material
- Steel
- Final Nose Force
- 5.62 lbf
- Initial Nose Force
- 1.35 lbf
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Standards
- ANSI/ASME B18.2.2, RoHS
- Measurement System
- Inch
- Body Finish
- Black Oxide
- Thread
- Partially Threaded
- Handle Type
- T-Handle
- Item
- Indexing Plungers with T-Handle
- Handle Color
- Black
Dimensions
- Thread Length
- 0.87 in
- Handle Width
- 2.13 in
- Handle Length
- 0.79 in
- Thread Size
- 1/2"-13
- Plunger Width
- 0.236 in
- Length
- 2.24 in
- Overall Length
- 2.24 in
Description
Indexing Plungers with T-Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.