Indexing Plungers with T-Handle
- Mfr # 817.4-8-12-5/8X11-CK
- Zoro # G600663398
product price:Â
$
23.55
/ea
Key Features
Plunger Material
Steel
Thread Size
5/8"-11
Final Nose Force
6.29 lbf
Body Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-8-12-5/8X11-CK
- Zoro #
- G600663398
- UPC #
- 664423551176
- Country of Origin
- Germany
- Plunger Material
- Steel
- Item
- Indexing Plungers with T-Handle
- Final Nose Force
- 6.29 lbf
- Body Material
- Steel
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Measurement System
- Inch
- Standards
- ANSI/ASME B18.2.2, RoHS
- Includes Locking Plunger
- Locking Plunger Included
- Nose Shape
- Ball
- Handle Material
- Technopolymer
- Initial Nose Force
- 1.91 lbf
- Plunger Projection
- 0.47 in
- Handle Color
- Black
- Body Finish
- Black Oxide
- Retractability
- Retractable
- Handle Type
- T-Handle
- Thread
- Partially Threaded
- Nose Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Plunger Width
- 0.315 in
- Thread Length
- 1.02 in
- Handle Length
- 0.98 in
- Handle Width
- 2.32 in
- Length
- 2.79 in
- Overall Length
- 2.79 in
Description
Indexing Plungers with T-Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.