Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers with T-Handle
- Mfr # 817.4-8-8-5/8X11-B
- Zoro # G300663490
product price:Â
$
17.75
/ea
Key Features
Initial Nose Force
1.91 lbf
Handle Type
T-Handle
Body Material
Steel
Final Nose Force
5.85 lbf
Thread Length
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-8-8-5/8X11-B
- Zoro #
- G300663490
- UPC #
- 664423551268
- Country of Origin
- Germany
- Initial Nose Force
- 1.91 lbf
- Handle Type
- T-Handle
- Body Material
- Steel
- Final Nose Force
- 5.85 lbf
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Handle Color
- Black
- Plunger Material
- Steel
- Handle Material
- Technopolymer
- Measurement System
- Inch
- Includes Locking Plunger
- Locking Plunger Not Included
- Item
- Indexing Plungers with T-Handle
- Body Finish
- Black Oxide
- Nose Shape
- Ball
- Plunger Projection
- 0.31 in
- Standards
- ANSI/ASME B18.2.2, RoHS
- Thread
- Partially Threaded
- Retractability
- Not Retractable
- Nose Material
- Steel
Dimensions
- Thread Length
- 1.02 in
- Length
- 2.63 in
- Handle Width
- 2.32 in
- Thread Size
- 5/8"-11
- Plunger Width
- 0.315 in
- Handle Length
- 0.98 in
- Overall Length
- 2.63 in
Description
Indexing Plungers with T-Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.