Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers with T-Handle
- Mfr # 817.4-8-8-M16X1.5-BK-NI
- Zoro # G700663663
product price:Â
$
32.49
/ea
Key Features
Plunger Finish
Nickel-Plated
Final Nose Force
26 N
Thread Pitch
1.5 mm
Handle Width
59 mm
Thread
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-8-8-M16X1.5-BK-NI
- Zoro #
- G700663663
- UPC #
- 664423551329
- Country of Origin
- Germany
- Plunger Finish
- Nickel-Plated
- Final Nose Force
- 26 N
- Thread Pitch
- 1.5 mm
- Thread
- Partially Threaded
- Handle Type
- T-Handle
- Item
- Indexing Plungers with T-Handle
- Nose Shape
- Ball
- Body Material
- Stainless Steel
- Body Material Grade
- 303
- Plunger Projection
- 8 mm
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Plunger Material Grade
- 303
- Handle Material
- Technopolymer
- Initial Nose Force
- 8.5 N
- Handle Color
- Black
- Measurement System
- Metric
- Includes Locking Plunger
- Locking Plunger Not Included
- Standards
- DIN 439 B/ISO 8675, RoHS
- Plunger Material
- Stainless Steel
- Retractability
- Retractable
- Nose Material
- Stainless Steel
Dimensions
- Handle Width
- 59 mm
- Thread Size
- M16x1.5
- Plunger Width
- 8 mm
- Length
- 67 mm
- Thread Length
- 26 mm
- Handle Length
- 25 mm
- Overall Length
- 67 mm
Description
Indexing Plungers with T-Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.