This item is Discontinued.

J.W. Winco J.W. Winco EN5337.8 Safety Star Knob with Key, M8 x 1.25, 41.5"(1.63) 8NTFAK

This item is Discontinued.

J.W. Winco

J.W. Winco EN5337.8 Safety Star Knob with Key, M8 x 1.25, 41.5"(1.63) (Discontinued)

Mfr # 8NTFAK
Zoro # G904906795
Country of Origin Germany
Category Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8NTFAK
Zoro #
G904906795
UPC #
-
Country of Origin
Germany

Description

J.w. Winco en5337.8 safety star knob with key, m8 x 1.25, 41.5"(1.63) gn 5337.8 safety star knobs were developed for applications where access by unauthorized personnel is not permitted. The shape of the keyhole profile is identical to the key profile. The protruding part of key type csn can be folded so that releasing and clamping are not impeded even when the key is in the lock. Temperature resistant to 100c (215f).resistant to solvents, oils, grease and other chemical agents. Size m10 thread available with stainless steel insert upon request. keys sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.