JW Winco GN 42-60-1/2X13-100-A1-SK Leveling Feet

  • Mfr # 42-60-1/2X13-100-A1-SK

  • Zoro # G100482857


product price:  $14.75
/ea

Key Features

Thread Size
1/2"-13
Base Dia.
2.36 in
Material
Base: Steel; Cap: TPE; Pad: NBR
Bolt Length
3.94 in
Includes
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42-60-1/2X13-100-A1-SK
Zoro #
G100482857
UPC #
664423463639
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Base Dia.
2.36 in
Bolt Length
3.94 in

Details

Item
Leveling Feet
Material
Base: Steel; Cap: TPE; Pad: NBR
Includes
Nut
Base
Zinc Plated Steel
Hex
11/16 in

Description

GN 42 leveling feet are simple, economically priced components and can be used universally thanks to the wide range of possible combinations of the base and the stud / socket versions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.