JW Winco GN 42-60-5/8X11-125-A1-U Leveling Feet

  • Mfr # 42-60-5/8X11-125-A1-U

  • Zoro # G000483879


product price:  $19.79
/ea

Key Features

Thread Size
5/8"-11
Base Dia.
2.36 in
Material
Base: Steel; Cap: TPE; Pad: NBR
Bolt Length
4.92 in
Base
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42-60-5/8X11-125-A1-U
Zoro #
G000483879
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11
Base Dia.
2.36 in
Bolt Length
4.92 in

Details

Item
Leveling Feet
Material
Base: Steel; Cap: TPE; Pad: NBR
Base
Zinc Plated Steel
Hex
1/2 in; 5/16 in

Description

GN 42 leveling feet are simple, economically priced components and can be used universally thanks to the wide range of possible combinations of the base and the stud / socket versions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.