JW Winco GN 42-80-1/2X13-100-G3-SK Leveling Feet
- Mfr # 42-80-1/2X13-100-G3-SK
- Zoro # G300482848
product price:Â
$
33.99
/ea
Key Features
Base
Stainless Steel
Base Dia.
3.15 in
Thread Size
1/2 x 13 in
Bolt Length
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-80-1/2X13-100-G3-SK
- Zoro #
- G300482848
- UPC #
- -
- Country of Origin
- Germany
- Base
- Stainless Steel
Dimensions
- Base Dia.
- 3.15 in
- Thread Size
- 1/2 x 13 in
- Bolt Length
- 3.94 in
Description
GN 42 leveling feet are simple, economically priced components and can be used universally thanks to the wide range of possible combinations of the base and the stud / socket versions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.