Shop J.W. WINCO

JW Winco GN 516-KG-17 Cam Latch

  • Mfr # 516-KG-17
  • Zoro # G000484685

product price: 
$
29.59
/ea

Key Features

Catch/Latch Material
Zinc die-cast
Catch/Latch Type
KG - With wing knob
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
516-KG-17
Zoro #
G000484685
UPC #
664423488076
Country of Origin
Germany
Catch/Latch Material
Zinc die-cast
Catch/Latch Type
KG - With wing knob

Description

GN 516 compression latches close via a turning operation limited to 90° (quarter of a turn), which moves the latch arm into a 6 mm linear stroke. This cam latch housing is designed for common applications such as making a tight and vibration-proof interlock in the end position (clamping position) in connection with an elastic sealing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.