Zoro Homepage

JW Winco GN 516-VDE-43 Cam Latch

  • Mfr # 516-VDE-43

  • Zoro # G500486639


product price: $24.15
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
516-VDE-43
Zoro #
G500486639
UPC #
664423488861
Country of Origin
Germany

Description

GN 516 compression latches close via a turning operation limited to 90° (quarter of a turn), which moves the latch arm into a 6 mm linear stroke. This cam latch housing is designed for common applications such as making a tight and vibration-proof interlock in the end position (clamping position) in connection with an elastic sealing.