Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN 51.7-ND-22-A Retaining Magnet

  • Mfr # 51.7-ND-22-A

  • Zoro # G600663480


product price: $18.95
/ea

Key Features

Material
Key Ring: Steel; Magnet: NdFeBND Neodymium, Iron, Boron
Size
0.87" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51.7-ND-22-A
Zoro #
G600663480
UPC #
664423487130
Country of Origin
Germany

Dimensions

Size
0.87" Dia.

Details

Item
Retaining Magnet
Material
Key Ring: Steel; Magnet: NdFeBND Neodymium, Iron, Boron

Description

GN 51.7 magnets are a shielded magnetic assembly with a rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.