Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN10 10MF31/B Tri-Ball Handle

  • Mfr # 10MF31/B

  • Zoro # G700663588


product price: $36.25
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Handle
Steel
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MF31/B
Zoro #
G700663588
UPC #
664423031876
Country of Origin
Germany

Dimensions

Bore Dia.
10 mm

Details

Material
Steel
Finish
Zinc Plated
Item
Tri-Ball Handle
Handle
Steel

Description

GN 10 tri-ball handles allow fine adjustment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.