Zoro Homepage

JW Winco GN10 7MF28/B Tri-Ball Handle

  • Mfr # 7MF28/B

  • Zoro # G500663979


product price: $30.15
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Handle
Steel
Bore Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MF28/B
Zoro #
G500663979
UPC #
664423031807
Country of Origin
Germany

Dimensions

Bore Dia.
7 mm

Details

Material
Steel
Finish
Zinc Plated
Item
Tri-Ball Handle
Handle
Steel

Description

GN 10 tri-ball handles allow fine adjustment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.