Zoro Homepage

JW Winco GN111.4-100-14 Retaining Cable

  • Mfr # 111.4-100-14

  • Zoro # G100663959


product price: $7.39
/ea

Key Features

Height
3.94 in
Dia.
0.55 in
Material
Key Ring: Stainless Steel; Retaining Loop: Copper; Cable: Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.4-100-14
Zoro #
G100663959
UPC #
664423329188
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.94 in
Dia.
0.55 in

Details

Item
Retaining Cable
Material
Key Ring: Stainless Steel; Retaining Loop: Copper; Cable: Polyurethane

Description

GN 111.4 spiral retaining cables are used in connection with lightweight parts, such as rapid release pins and ball lock pins.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.