Shop J.W. WINCO
See all product information
Create Account
JW Winco GN115-KG-40-SW Cam Latch
- Mfr # 115-KG-40-SW
- Zoro # G300485207
product price:
$
14.39
/ea
Key Features
Catch/Latch Material
Die-cast Zinc
Finish
Powder Coated
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115-KG-40-SW
- Zoro #
- G300485207
- UPC #
- 664423334991
- Country of Origin
- Germany
- Item
- Cam Latch
- Catch/Latch Material
- Die-cast Zinc
- Finish
- Powder Coated
- Color
- Black
Description
GN 115 cam latches close via a turning operation limited to 90° (quarter of a turn), which moves the latch arm behind the door frame. The beveled edges of the latch arm create a smooth latching of the door.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.