Zoro Homepage

JW Winco GN115-SCT-32 Cam Latch

  • Mfr # 115-SCT-32

  • Zoro # G000484616


product price: $34.45
/ea

Key Features

Catch/Latch Height
45 mm
Catch/Latch Width
19 mm
Catch/Latch Depth
28 mm
Catch/Latch Material
Die-cast Zinc
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-SCT-32
Zoro #
G000484616
UPC #
664423336964
Country of Origin
Germany

Dimensions

Catch/Latch Height
45 mm
Catch/Latch Width
19 mm
Catch/Latch Depth
28 mm

Details

Item
Cam Lock
Catch/Latch Material
Die-cast Zinc
Finish
Chrome Plated
Projection from Wall
32 mm

Description

GN 115 cam latches close via a turning operation limited to 90° (quarter of a turn), which moves the latch arm behind the door frame. The beveled edges of the latch arm create a smooth latching of the door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.