
JW Winco GN115-VK7-28-SW Cam Latch
Mfr # 115-VK7-28-SW
Zoro # G700486491
product price: $9.50
/eaKey Features
Catch/Latch Material
Die-cast Zinc
Color
Black
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115-VK7-28-SW
Zoro #
G700486491
UPC #
664423340251
Country of Origin
Germany
Details
Item
Cam Latch
Catch/Latch Material
Die-cast Zinc
Color
Black
Finish
Powder Coated
Description
GN 115 cam latches close via a turning operation limited to 90° (quarter of a turn), which moves the latch arm behind the door frame. The beveled edges of the latch arm create a smooth latching of the door.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.