Shop J.W. WINCO
See all product information
Create Account
JW Winco GN115.8-KG-18-H1-SW-1 Cam Latch, Hook Style
- Mfr # 115.8-KG-18-H1-SW-1
- Zoro # G500485892
product price:Â
$
15.99
/ea
Key Features
Catch/Latch Finish
Textured
Catch/Latch Material
Zinc die-cast
Catch/Latch Type
KG - With wing knob
Finish
SW - Black, RAL 9005, textured finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115.8-KG-18-H1-SW-1
- Zoro #
- G500485892
- UPC #
- -
- Country of Origin
- Germany
- Catch/Latch Finish
- Textured
- Catch/Latch Material
- Zinc die-cast
- Catch/Latch Type
- KG - With wing knob
- Finish
- SW - Black, RAL 9005, textured finish
Description
GN 115.8 cam latches with hook and latch bracket are mainly used for sliding doors and flaps. The latching action is in a radial direction to the axis of rotation, resulting in a wide variety of different uses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.