JW Winco GN115.8-SCT-18-H1-SW-1 Cam Latch, Hook Style

  • Mfr # 115.8-SCT-18-H1-SW-1

  • Zoro # G200484737


product price:  $44.35
/ea

Key Features

Catch/Latch Material
Zinc die-cast
Finish
SW - Black, RAL 9005, textured finish
Catch/Latch Type
SCT - With T-handle (Keyed alike)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115.8-SCT-18-H1-SW-1
Zoro #
G200484737
UPC #
-
Country of Origin
Germany

Details

Catch/Latch Material
Zinc die-cast
Finish
SW - Black, RAL 9005, textured finish
Catch/Latch Type
SCT - With T-handle (Keyed alike)

Description

GN 115.8 cam latches with hook and latch bracket are mainly used for sliding doors and flaps. The latching action is in a radial direction to the axis of rotation, resulting in a wide variety of different uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.