
JW Winco GN115.8-SUK-18-H1-SW-1 Cam Latch, Hook Style
Mfr # 115.8-SUK-18-H1-SW-1
Zoro # G400486043
product price:Â $32.79
/eaKey Features
Finish
SW - Black, RAL 9005, textured finish
Catch/Latch Material
Zinc die-cast
Catch/Latch Type
SUK - With wing knob (Keyed differently)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115.8-SUK-18-H1-SW-1
Zoro #
G400486043
UPC #
-
Country of Origin
Germany
Details
Finish
SW - Black, RAL 9005, textured finish
Catch/Latch Material
Zinc die-cast
Catch/Latch Type
SUK - With wing knob (Keyed differently)
Description
GN 115.8 cam latches with hook and latch bracket are mainly used for sliding doors and flaps. The latching action is in a radial direction to the axis of rotation, resulting in a wide variety of different uses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.