Shop J.W. WINCO
See all product information
Create Account
JW Winco GN125 6T20A32/E Adjustable Lever
- Mfr # 6T20A32/E
- Zoro # G400485695
product price:Â
$
40.45
/ea
Key Features
Screw Length
0.79 in
Length
100 mm
Thread Size
3/8"-16
Diameter
Head: 1.26 in; Shaft: 8 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6T20A32/E
- Zoro #
- G400485695
- UPC #
- 664423253926
- Country of Origin
- Germany
- Material
- Steel
- Type
- Angled
- Finish
- Blackened
- Item
- Tension Lever
- Knob Material
- Phenolic
- Circlip Material
- Polyacetal
- Cover Color
- Gray
- Cover Material
- Plastic
Dimensions
- Screw Length
- 0.79 in
- Length
- 100 mm
- Thread Size
- 3/8"-16
- Diameter
- Head: 1.26 in; Shaft: 8 mm
- Knob Dia.
- 20 mm
Description
With the GN 125 flat adjustable tension levers, the overall height is reduced to a minimum. The cover disk gives these levers a nice appearance. They are ideal wherever parts have to be clamped in a confined space or in a particular lever position
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.